20a-125v Gfi 37'cord

Item #: 483510

Cat #: GFA20-37E

UPC: 078477399286

to view pricing and more.
Documents & Guides
LEV GFA20-37E 20A-125V GFI 37

Overview

LEV GFA20-37E 20A-125V GFI 37

20-Amp, 120-Volt, 37 Ft Cord Set, Straight Blade, Automatic Reset GFCI Device

Also known as: 078477399286, GFA20-37E

Specifications

Material: Polycarbonate
Color: Black
Amps: 20
Type: Cordset
NEMA Configuration: 5-20P, WD-6
Material: Polycarbonate
Amps: 20
NEMA Configuration: 5-20P, WD-6
Color: Black
Type: Cordset