Relay, Ice Cube, Photocoupler, 3A, 100-240VAC Output, 5-24VDC Coil

Item #: 48356

Cat #: 700-SCZY3Z25

UPC: 611320661552

to view pricing and more.
Documents & Guides
Relay, Ice Cube, Photocoupler, 14 Blade, 3 Amp, 100 to 240 Volt AC Output, 5 to 24 Volt DC Coil

Overview

Relay, Ice Cube, Photocoupler, 14 Blade, 3 Amp, 100 to 240 Volt AC Output, 5 to 24 Volt DC Coil
Also known as: 611320661552, 700-SCZY3Z25

Specifications

Volts DC Control: 24
Poles: 2
Base: 14-Blade
Type: Relay, Photocoupler, Ice Cube
Mounting: Socket
Amps: 3
Volts DC Control: 24
Base: 14-Blade
Mounting: Socket
Poles: 2
Type: Relay, Photocoupler, Ice Cube
Amps: 3