Ferrule, 16 AWG (1.5mm²)

Item #: 483659

Cat #: F78-15-M

UPC: 074983763337

to view pricing and more.
Ferrule, 16 AWG wire range, 0.59(15.0mm) length.

Overview

Ferrule, 16 AWG wire range, 0.59(15.0mm) length.
Also known as: 074983763337, F78-15-M

Specifications

Material: Copper
Material: Copper