Cable, Motor Power, with Brake Wires, SpeedTEc DIN Connector, 25m

Item #: 483661

Cat #: 2090-CPBM7DF-16AF25

UPC: 884951120501

to view pricing and more.
Documents & Guides
Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 16 AWG, 25 meter *** Rockwell Automation Preferred Product ***

Overview

Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 16 AWG, 25 meter *** Rockwell Automation Preferred Product ***

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPBM7DF-16AF25 from Rockwell Automation® is a MP-Series™ 25 M cable. Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951120501, 2090-CPBM7DF-16AF25

Specifications

Type: Cable, Motor Power/Brake Wire
Length: 25 m
Gauge: 16 AWG
Special Program: Rockwell Automation Preferred Product
Type: Cable, Motor Power/Brake Wire
Gauge: 16 AWG
Length: 25 m
Special Program: Rockwell Automation Preferred Product