Two-Door with Floor Stands, 4X, 62x48x12

Item #: 483672

Cat #: A62H4812SS6LP

UPC: 783510797409

Sign In or Register to view pricing and more.
Two-Door with Floor Stands, Type 4X, Number of Clamps: 16, Material: Stainless Steel, Dimensions: 62.06" x 48.06" x 12.06"

Overview

Two-Door with Floor Stands, Type 4X, Number of Clamps: 16, Material: Stainless Steel, Dimensions: 62.06" x 48.06" x 12.06"

This two-door enclosure provides industry-leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. It is typically used in food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing and water treatment facilities.

Also known as: 783510797409, A62H4812SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 62.060 in
Width: 48.060 in
Depth: 12.060 in
Material: Stainless Steel 316L
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Width: 48.060 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant
Height: 62.060 in
Depth: 12.060 in
Finish: Brushed #4