Touch-Safe UL Light Switch, PG11 Cable Gland Entry, Gray, Plastic

Item #: 483884

Cat #: LDSWITCH

UPC: 783510192785

to view pricing and more.
Door Switch Cable, Connects Enclosure Light to Door Switch, Length: 18 Inch, Includes: 18 AWG Black Cable

Overview

Door Switch Cable, Connects Enclosure Light to Door Switch, Length: 18 Inch, Includes: 18 AWG Black Cable

The nVent HOFFMAN HOFLDSWITCH Touch-Safe light switch is designed to be used with nVent HOFFMAN light kits (AC and DC). It provides a UL listed touch-safe switch that can be used on many enclosure types and includes hardware for most applications. The light switch maintains enclosure overall rating up to UL 508A Type 4X or 12.

Also known as: 783510192785, LDSWITCH

Specifications

Volts DC: 48
Color: Gray
Material: Plastic
Volts AC: 250
Finish: Smooth
Weight: 0.440 lb
Volts DC: 48
Material: Plastic
Finish: Smooth
Color: Gray
Volts AC: 250
Weight: 0.440 lb