6 Kw Grid-tied Solar Inverter

Item #: 483897

Cat #: PV260-1

UPC: 786685480053

Sign In or Register to view pricing and more.
Documents & Guides
6 Kw Grid-tied Solar Inverter6000 Watt, 600V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type, 240V Split-Phase 208V AC or 277V AC Output. Transformerless. Includes: AC/DC PV System Disconnect Switch.

Overview

6 Kw Grid-tied Solar Inverter6000 Watt, 600V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type, 240V Split-Phase 208V AC or 277V AC Output. Transformerless. Includes: AC/DC PV System Disconnect Switch.
Also known as: 786685480053, PV260-1

Specifications

Wattage: 6000
Volts AC: 277, 240, 208
Volts DC: 600
Phase: 1
Wattage: 6000
Volts DC: 600
Volts AC: 277, 240, 208
Phase: 1