HFD-DC, 3P, 15A, 600 VDC, 42 KA, NO TERM

Item #: 483981

Cat #: HFDDC3015W

UPC: 786685481777

to view pricing and more.
Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 15A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Without terminals, Vdc

Overview

Eaton Series C DC/PvGard complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 15A, 600 Vac, 250 Vdc, 42 kAIC at 600 Vac, Without terminals, Vdc

The Eaton's DC and PVGard molded case circuit breakers are engineered to address the highest performance requirements while providing numerous accessories to fit different site specifications.  Today’s DC circuit breakers have expanded applications including solar photovoltaics, electric vehicle charging stations, battery storage and UPS systems, as well as commercial and industrial DC distribution.

Also known as: 786685481777, HFDDC3015W

Specifications

Mounting: Panel
Poles: 3
Volts DC: 600
Amps: 15
Interrupt Rating AC: 42 kA
Mounting: Panel
Volts DC: 600
Interrupt Rating AC: 42 kA
Poles: 3
Amps: 15