HFD-DC, 3P, 70 A

Item #: 483982

Cat #: HFDDC3070W

UPC: 786685481869

to view pricing and more.
CUT HFDDC3070W HFD-DC, 3P, 70 A,

Overview

CUT HFDDC3070W HFD-DC, 3P, 70 A,
Also known as: 786685481869, HFDDC3070W

Specifications

Mounting: Panel
Poles: 3
Amps: 70
Volts DC: 600
Interrupt Rating AC: 42 kA
Mounting: Panel
Amps: 70
Interrupt Rating AC: 42 kA
Poles: 3
Volts DC: 600