LGE-DC 3 POLE 300A

Item #: 483992

Cat #: LGEDC3300FAG

UPC: 786685479484

to view pricing and more.

Overview

CUT LGEDC3300FAG LGE-DC 3 POLE 300A
Also known as: 786685479484, LGEDC3300FAG

Specifications

Poles: 3
Amps: 300
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 300
Interrupt Rating AC: 18 kA