LGE-DC 3 POLE 500A

Item #: 483993

Cat #: LGEDC3500FAG

UPC: 786685479514

to view pricing and more.

Overview

CUT LGEDC3500FAG LGE-DC 3 POLE 500A
Also known as: 786685479514, LGEDC3500FAG

Specifications

Poles: 3
Amps: 500
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 500
Interrupt Rating AC: 18 kA