LGE-DC 3 POLE 250A WITHOUT TERMINALS

Item #: 483994

Cat #: LGEDC3250FAW

UPC: 786685479538

Sign In or Register to view pricing and more.
Eaton Series G DC/PvGard complete molded case circuit breaker, LG-frame, LG, Fixed thermal, adjustable magnetic trip, Three-pole, 250A, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, 18 kAIC at 600 Vac, Without terminals, Vdc, 50/60 Hz

Overview

Eaton Series G DC/PvGard complete molded case circuit breaker, LG-frame, LG, Fixed thermal, adjustable magnetic trip, Three-pole, 250A, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, 18 kAIC at 600 Vac, Without terminals, Vdc, 50/60 Hz

The Eaton's DC and PVGard molded case circuit breakers are engineered to address the highest performance requirements while providing numerous accessories to fit different site specifications.  Today’s DC circuit breakers have expanded applications including solar photovoltaics, electric vehicle charging stations, battery storage and UPS systems, as well as commercial and industrial DC distribution.

Also known as: 786685479538, LGEDC3250FAW

Specifications

Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 250
Interrupt Rating AC: 18 kA