2 LIGHT FIX.W/BATTERY

Item #: 484024

Cat #: FPS232EM2

UPC: 662276395886

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PI FPS232EM2 2 LIGHT FIX.W/BATTERY

Overview

PI FPS232EM2 2 LIGHT FIX.W/BATTERY
Also known as: 662276395886, FPS232EM2

Specifications

Material: Polycarbonate
Wattage: 32
Volts AC: 277
Mounting: Surface
Length: 4 ft
Light Technology: Fluorescent
Material: Polycarbonate
Volts AC: 277
Length: 4 ft
Wattage: 32
Mounting: Surface
Light Technology: Fluorescent