General Purpose Strip, 8', 2-Lamp, T8HO, 86W, 120-277V

Item #: 484034

Cat #: 58-01352

UPC: 027029857989

to view pricing and more.
Documents & Guides
No Documents Available
General Purpose Strip, 8 foot, 2-Lamp, T8HO, 86 Watt, 120-277 Volt, Ballast: Electronic T8

Overview

General Purpose Strip, 8 foot, 2-Lamp, T8HO, 86 Watt, 120-277 Volt, Ballast: Electronic T8
Also known as: 027029857989, 58-01352

Specifications

Type: 2-Lamp
Wattage: 86
Length: 8 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Length: 8 ft
Volts AC Range: 120 - 277
Wattage: 86
Light Technology: Fluorescent