Receptacle with Mounting Box, 60A, 2W, 3P

Item #: 484038

Cat #: ADJA6023-100

UPC: 781381157292

to view pricing and more.
60 Amp, Receptacle with Mounting Box, 3-Pole, 2-Wire, 250V DC, 600V AC.

Overview

60 Amp, Receptacle with Mounting Box, 3-Pole, 2-Wire, 250V DC, 600V AC.

Appleton Powertite Grounding Style 2 Receptacle With AJA Mounting Box, Number OfPoles: 3, Number Of Wires: 2, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (ExtraFlex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC,Phase: 1 PH, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Nema Rating:NEMA 3, 3R, 4, 4X, Mounting: Surface Mount With 1 IN Hub, Connection: Pressure Wire Terminal, Temperature Rating: -40 To 107 DEG C, Motor Horsep, Motor Horsepower: 20 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 7.88 IN Width X 9.63IN Height X 8 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916,E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ACP6023BC Metallic Clamping Ring Plug

Also known as: 781381157292, ADJA6023-100

Specifications

Type: Receptacle
Volts AC: 600
Amps: 60
Type: Receptacle
Amps: 60
Volts AC: 600