12" Undercabinet Fixture, Low Profile

Item #: 484080

Cat #: UC12E120M6

UPC: 784231117231

Sign In or Register to view pricing and more.
Documents & Guides
Low-Profile Undercabinet Fixture, 12", Single 8W T5 Lamp, 120V

Overview

Low-Profile Undercabinet Fixture, 12", Single 8W T5 Lamp, 120V

Undercabinet Light T5 Fluorescent, (1) 8W T5, instant start electronic, SKU - 318873

Also known as: 784231117231, UC12E120M6

Specifications

Length: 1 ft
Type: Undercabinet Light
Volts AC: 120
Color: White
Wattage: 8
Material: Aluminum
Length: 1 ft
Volts AC: 120
Wattage: 8
Type: Undercabinet Light
Color: White
Material: Aluminum