This product has been discontinued.
![5W Bulb LED Postlight 5W Bulb LED Postlight](https://rexel-cdn.com/products/phi4f15end27e26dm.jpg?i=896997D0-8096-4480-842C-41D71B9A92D4&f=420)
5W Bulb LED Postlight
Item #:
484186
Cat #:
414888-4F15/END/2700-150-DM8/1
UPC:
046677414887
Sign In or Register to view pricing and more.
Documents & Guides
5W Bulb LED PostlightDimmable LED Lamp, 5W, 120V, Bulb: F15 (Flame Tip), Base: Medium Screw (E26), Lumens: 320, CRI: 90, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Frost.
Overview
5W Bulb LED PostlightDimmable LED Lamp, 5W, 120V, Bulb: F15 (Flame Tip), Base: Medium Screw (E26), Lumens: 320, CRI: 90, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Frost.
Also known as: 046677414887, 414888-4F15/END/2700-150-DM8/1
Specifications
Shape: | F15 (Flambeau) |
Base: | Medium Screw (E26) |
Wattage: | 5 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Lumens: | 320 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Shape: | F15 (Flambeau) |
Wattage: | 5 |
Color Rendering Index (CRI): | 90 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 320 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)