10.5W PAR30L LED Lamp, 30K

Item #: 484199

Cat #: 520256

UPC:

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 10.5 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 525, CRI: 81, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree

Overview

LED Lamp, Dimmable, 10.5 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 525, CRI: 81, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree
Also known as: 520256

Specifications

Lumens: 525
Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Wattage: 10.500
Light Technology: LED
Dimmable: Yes
Angle: 25°
Lumens: 525
Color Temperature: 3000 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Wattage: 10.500
Dimmable: Yes
Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED
Angle: 25°