Recp Single 30A 250V 3PH 3P4W Str BK

Item #: 484245

Cat #: 8430N

UPC: 040893018621

to view pricing and more.
Documents & Guides
Eaton power device receptacle, #14 to 10 AWG, 30A, Flush, 250V, Back and side, Black, NEMA 15-30R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power

Overview

Eaton power device receptacle, #14 to 10 AWG, 30A, Flush, 250V, Back and side, Black, NEMA 15-30R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893018621, 8430N

Specifications

Phase: 3
Mounting: Flush
Color: Black
Amps: 30
Type: Single, Straight Blade
Material: Nylon
Phase: 3
Color: Black
Type: Single, Straight Blade
Mounting: Flush
Amps: 30
Material: Nylon