MOTOR PROTECTION

Item #: 484274

Cat #: 140M-RC2E-C16

UPC: 781180043802

to view pricing and more.
Documents & Guides
AB 140M-RC2E-C16 MOTOR PROTECTION

Overview

AB 140M-RC2E-C16 MOTOR PROTECTION
Also known as: 781180043802, 140M-RC2E-C16

Specifications

Poles: 3
Volts AC: 480
Mounting: DIN Rail
Amps: 16
Family / Style: 140M
Size: RC Frame
Amps Range: 10 - 16
Poles: 3
Mounting: DIN Rail
Family / Style: 140M
Amps Range: 10 - 16
Volts AC: 480
Amps: 16
Size: RC Frame