Fuse, Class J, Time-Delay, 600VAC, 400VDC, 45A, SmartSpot® Indicator, Amp-Trap 2000®

Item #: 48434

Cat #: AJT45-IND

UPC:

to view pricing and more.
Documents & Guides
Fuse, Class J, Time-Delay, 600 Volt AC, 400 Volt DC, 45 Amp, SmartSpot® Indicator, Amp-Trap 2000®

Overview

Fuse, Class J, Time-Delay, 600 Volt AC, 400 Volt DC, 45 Amp, SmartSpot® Indicator, Amp-Trap 2000®

Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.

Also known as: AJT45-IND

Specifications

Amps: 45
Speed: Time Delay, Slow Blow
Type: Fuse, Indicating
Volts DC: 400
Class: J
Volts AC: 600
Family / Style: AJT
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Amps: 45
Type: Fuse, Indicating
Class: J
Family / Style: AJT
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Volts DC: 400
Volts AC: 600
Interrupt Rating DC: 100 kA