Copper Patch Cord, Cat 6A, Orange S/FTP

Item #: 484435

Cat #: STP6X4OR

UPC: 074983012848

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Orange, 4 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Orange, 4 ft.
Also known as: 074983012848, STP6X4OR

Specifications

Color: Orange
Material: Copper
Length: 4 ft
Color: Orange
Length: 4 ft
Material: Copper