Copper Patch Cord, Cat 6A, Intl Gray S/F

Item #: 484440

Cat #: STP6X4IG

UPC: 074983011278

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. International Gray, 4 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. International Gray, 4 ft.
Also known as: 074983011278, STP6X4IG

Specifications

Material: Copper
Length: 4 ft
Color: International Gray
Material: Copper
Color: International Gray
Length: 4 ft