Copper Patch Cord, Cat 6A, Violet S/FTP

Item #: 484442

Cat #: STP6X4VL

UPC: 074983013104

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Violet, 4 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Violet, 4 ft.
Also known as: 074983013104, STP6X4VL

Specifications

Material: Copper
Length: 4 ft
Color: Violet
Material: Copper
Color: Violet
Length: 4 ft