Copper Patch Cord, Cat 6A, Yellow S/FTP

Item #: 484443

Cat #: STP6X4YL

UPC: 074983012312

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Yellow, 4 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Yellow, 4 ft.
Also known as: 074983012312, STP6X4YL

Specifications

Material: Copper
Length: 4 ft
Color: Yellow
Material: Copper
Color: Yellow
Length: 4 ft