This product has been discontinued.

Halogen Bulb, Single-Ended, T9, 20W, 6V
Item #: 4845
Cat #: ESB-64250-HLX
UPC: 046135542619
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Halogen Bulb, Single-Ended, 20 Watt, 6 Volt, Bulb: T9 (Tubular), Base: 2-Pin (G4), Lumens: 460, CRI: 100, Color Temperature: 3350K, Lamp Finish: Clear, Standard Case Qty: 40 Sylvania Part # 54261
Overview
Halogen Bulb, Single-Ended, 20 Watt, 6 Volt, Bulb: T9 (Tubular), Base: 2-Pin (G4), Lumens: 460, CRI: 100, Color Temperature: 3350K, Lamp Finish: Clear, Standard Case Qty: 40 Sylvania Part # 54261
Also known as: 046135542619, ESB-64250-HLX
Specifications
| Shape: | T9 (Tubular) |
| Lumens: | 460 |
| Wattage: | 20 |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 3350 (Warm White) |
| Volts AC: | 6 |
| Light Technology: | Halogen |
| Base: | 2-Pin (G4) |
| Shape: | T9 (Tubular) |
| Wattage: | 20 |
| Color Temperature: | 3350 (Warm White) |
| Light Technology: | Halogen |
| Lumens: | 460 |
| Color Rendering Index (CRI): | 100 |
| Volts AC: | 6 |
| Base: | 2-Pin (G4) |