Equipment Grounding Jumper

Item #: 484518

Cat #: RGEJ1024URT

UPC: 074983332793

to view pricing and more.
Documents & Guides
Equipment Grounding Jumper, #10 AWG, 24 Inch Length, Green/Yellow

Overview

Equipment Grounding Jumper, #10 AWG, 24 Inch Length, Green/Yellow
Also known as: 074983332793, RGEJ1024URT

Specifications

Color: Green/Yellow
Length: 24 in
Allowable Gauge Range: 10
Color: Green/Yellow
Allowable Gauge Range: 10
Length: 24 in