Contactor, IEC, 23A, 3P, 24VDC Coil, Load Side Coil Termination

Item #: 484523

Cat #: 100-C23UEJ10

UPC: 612598642960

to view pricing and more.
Contactor, IEC, 23 Amp, 3-Pole, 24 Volt DC Coil, Load Side Coil Termination, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 23 Amp, 3-Pole, 24 Volt DC Coil, Load Side Coil Termination, 1 Normally Open, Auxiliary Contact

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C23UEJ10 from Rockwell Automation® is a 23 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with load side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 612598642960, 100-C23UEJ10

Specifications

Volts DC Control: 24
Poles: 3
Amps: 23
Type: Contactor
Family / Style: 100-C
Volts DC Control: 24
Amps: 23
Family / Style: 100-C
Poles: 3
Type: Contactor