Sheet Metal Screw, # 10 x 2", Hex Washer Head, Slotted, Steel, 100/PK

Item #: 48453

Cat #: R102HWH

UPC: 705591194113

to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 10 x 2", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100

Overview

Sheet Metal Screw, # 10 x 2", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100

A sheet metal screw is a special type of fastener that's designed for use with sheet metal. Sheet metal screws are characterized by the presence of exterior threading covering their entire shank.

Also known as: 705591194113, R102HWH

Specifications

Length: 2 in
Size: # 10
Drive: Slotted
Screw Head: Hex
Material: Steel
Finish: Zinc Plated
Length: 2 in
Drive: Slotted
Material: Steel
Size: # 10
Screw Head: Hex
Finish: Zinc Plated