basic digital input kit STB - 24 V DC - 16 I

Item #: 484574

Cat #: STBDDI3725KS

UPC: 595863932976

to view pricing and more.

Overview

basic digital input kit STB - 24 V DC - 16 I

This product is part of the Modicon STB range, an offer of modular distributed I/O. This basic discrete input kit has 16 discrete inputs with positive logic. It is a discrete input kit with a rated supply voltage of 24V DC and a current consumption of 100mA at 5V DC for logic bus. This product is compatible with most major fieldbus networks. It is an IP20 rated product. Its dimensions are 125mm (width) x 65.1mm (depth) x 18.4mm (height) and weighs 0.086kg. It is suitable for packaging, bottling, assembly, distribution, textile, printing and semiconductor machines applications. This product is certified by FM Class 1 Division 2, CE, UL and CSA. It meets EN/IEC 61131-2 type 3 standards. This kit is suitable for use with I/O base STBXBA3000 and power distribution module STBPDT3100/3105. The kit includes STBXTS1180, 18-terminal screw type connector, STBDDI3725 module and STBXBA3000 base. The Modicon LMC058 is the optimum solution for axis control and positioning, including automation functions. It forms a part of flexible machine control approach, a key component of MachineStruxure.

Also known as: 595863932976, STBDDI3725KS

Specifications

Standards: California Proposition 65
Standards: California Proposition 65