FA/LA MOLDED CASE CIRCUIT BREAKER 600V, 400A, 3P,AUX SWITCH,UNDERVOLTAGE RELEASE

Item #: 484603

Cat #: LAL364001590

UPC: 785901844082

to view pricing and more.
FA/LA MOLDED CASE CIRCUIT BREAKER 600V, 400A, 3P,AUX SWITCH,UNDERVOLTAGE RELEASE

Overview

FA/LA MOLDED CASE CIRCUIT BREAKER 600V, 400A, 3P,AUX SWITCH,UNDERVOLTAGE RELEASE
Also known as: 785901844082, LAL364001590

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 400
Standards: California Proposition 65
Interrupt Rating AC: 22 kA