This product has been discontinued.

Flashing LED Signal Light, 120VAC, White
Item #: 484659
Cat #: FLS-2W01-001
UPC: 056020918825
to view pricing and more.
Documents & Guides
FLS Series Flashing LED Signal Light with Flat Base Junction Box, 120 Volts AC, Color: White, Dimensions: 16 x 9 x 8 inch, NEMA Rating: 4X
Overview
FLS Series Flashing LED Signal Light with Flat Base Junction Box, 120 Volts AC, Color: White, Dimensions: 16 x 9 x 8 inch, NEMA Rating: 4X
Also known as: 056020918825, FLS-2W01-001
Specifications
| Height: | 16 in |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |
| Height: | 16 in |
| Color: | White |
| Volts AC: | 120 |
| Light Technology: | LED |