Slide Dimmer, Eco-Dim, MeadowLark, Light Almond

Item #: 484673
Cat #: MK-600PI-LA
UPC: 027557663021
Sign In or Register to view pricing and more.
Documents & Guides
MeadowLark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Eco-Dim, Captive Knob, LED Changes from Red to Green Indicating 15% Energy Save, Color: Light Almond.

Overview

MeadowLark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Eco-Dim, Captive Knob, LED Changes from Red to Green Indicating 15% Energy Save, Color: Light Almond.
Also known as: 027557663021, MK-600PI-LA

Specifications

Color: Light Almond
Wattage: 600
Type: Slide, Eco-Dim
Volts AC: 120
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond
Type: Slide, Eco-Dim
Dimmable: Yes
Wattage: 600
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)