ACS 6202-30-RD 1/2IN LT UL LT TYPE
Item #: 484718
Cat #: 6202-30-RD
UPC: 077680236975
to view pricing and more.
Documents & Guides
No Documents Available
LIQUID-TUFF Liquidtight Conduit, Type LFMC, Metal, Color: Red, 1/2 IN, Outside Diameter: 0.732 - 0.765 IN Over Conduit, 0.82 - 0.84 IN Over Jacket, Inside Diameter: 0.622 - 0.642 IN, 100 FT Coil, 3-1/4 IN Bend Radius, 600 V, Flexible, Low Carbon Steel Core, Flame Retardant PVC Jacket, Weight: 31 LB/100 FT, 80 To -30 DEG C Dry, 60 DEG C Wet, 70 DEG C Oil resistant, UL 360 File Number E26540, CSA File Number LL51593, CSA C22.2 56, NEC 250.118(6), 350.60, 390.15, 501.10(B)(2), 502.10(A)(2), 503.10(A)(2), 511.7(A)(1), 620.21(A)(d), 645.5(D)(2), 680.21, 680.42, 695.6(E), 695.14(E), 230.43(15), Canadian Electrical Code (CEC) Part I Clause 12-1300, For Service Entrance Wiring Up to 6 FT
Overview
LIQUID-TUFF Liquidtight Conduit, Type LFMC, Metal, Color: Red, 1/2 IN, Outside Diameter: 0.732 - 0.765 IN Over Conduit, 0.82 - 0.84 IN Over Jacket, Inside Diameter: 0.622 - 0.642 IN, 100 FT Coil, 3-1/4 IN Bend Radius, 600 V, Flexible, Low Carbon Steel Core, Flame Retardant PVC Jacket, Weight: 31 LB/100 FT, 80 To -30 DEG C Dry, 60 DEG C Wet, 70 DEG C Oil resistant, UL 360 File Number E26540, CSA File Number LL51593, CSA C22.2 56, NEC 250.118(6), 350.60, 390.15, 501.10(B)(2), 502.10(A)(2), 503.10(A)(2), 511.7(A)(1), 620.21(A)(d), 645.5(D)(2), 680.21, 680.42, 695.6(E), 695.14(E), 230.43(15), Canadian Electrical Code (CEC) Part I Clause 12-1300, For Service Entrance Wiring Up to 6 FT
Also known as: 077680236975, 6202-30-RD
Specifications
No Specifications Available