BRADY MC-750-595-OR-BK Lbl,M Series

Item #: 485003

Cat #: MC-750-595-OR-BK

UPC: 754473146511

to view pricing and more.
Documents & Guides
BRADY MC-750-595-OR-BK INDOOR /OUTDOOR GRADE FACILITY & SAF TY LABELS BLACK ON ORANGE

Overview

BRADY MC-750-595-OR-BK INDOOR /OUTDOOR GRADE FACILITY & SAF TY LABELS BLACK ON ORANGE

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 754473146511, MC-750-595-OR-BK

Specifications

Length: 25 ft
Type: Label
Material: Vinyl
Length: 25 ft
Material: Vinyl
Type: Label