Pro-Pull™ Polypropylene Rope, 1/2", x 600'

Item #: 48503

Cat #: 31-850

UPC: 783250318506

to view pricing and more.
Documents & Guides
Pull Rope, Pro-Pull, Diameter: 1/2", Length: 600', Material: Polypropylene.

Overview

Pull Rope, Pro-Pull, Diameter: 1/2", Length: 600', Material: Polypropylene.
Also known as: 783250318506, 31-850

Specifications

Diameter: 1/2 in
Length: 600 ft
Type: Pull Rope
Diameter: 1/2 in
Type: Pull Rope
Length: 600 ft