
Junction Box, NEMA 4X, Screw Cover, 9.61" x 6.65" x 2.64"
Item #: 485074
Cat #: Q25188PCE
UPC: 783510143190
to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Opaque Screw Cover, 9.61 x 6.65 x 2.64 Inch, Polyester
Overview
Junction Box, NEMA 4X, Opaque Screw Cover, 9.61 x 6.65 x 2.64 Inch, Polyester
Also known as: 783510143190, Q25188PCE
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | Polycarbonate, Polyester |
| Mounting: | Surface |
| Color: | Gray |
| Height: | 9.610 in |
| Width: | 6.650 in |
| Depth: | 2.640 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Mounting: | Surface |
| Height: | 9.610 in |
| Depth: | 2.640 in |
| Material: | Polycarbonate, Polyester |
| Color: | Gray |
| Width: | 6.650 in |