Proximity Sensor, Inductive, 30mm, Metal Face, 10-30VDC, 3 Wire

Item #: 48508

Cat #: 871TM-DH15NP30-D4

UPC: 662468005029

to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 3-Wire DC, 30 mm Tubular, Metal Face, 10 - 30 Volt DC, 15 mm Sensing Distance, Npn-Shielded, Normally Open PNP Output, Micro QD Connection

Overview

Proximity Sensor, Inductive, 3-Wire DC, 30 mm Tubular, Metal Face, 10 - 30 Volt DC, 15 mm Sensing Distance, Npn-Shielded, Normally Open PNP Output, Micro QD Connection
Also known as: 662468005029, 871TM-DH15NP30-D4

Specifications

Type: Inductive, Proximity Sensor, 3 Wire DC
Amps: 0.200
Diameter: 30 mm
Material: Steel
Range: 15 mm
Volts DC Range: 10 - 30
Type: Inductive, Proximity Sensor, 3 Wire DC
Diameter: 30 mm
Range: 15 mm
Amps: 0.200
Material: Steel
Volts DC Range: 10 - 30