
Window Kit, Hinged, NEMA 4X, 17" x 11", Stainless Steel
Item #: 48511
Cat #: APWK1711NFSS
UPC: 783510220600
to view pricing and more.
Documents & Guides
Window Kit, Hinged, NEMA 4X, 17" x 11", Stainless Steel/Acrylic Window
Overview
Window Kit, Hinged, NEMA 4X, 17" x 11", Stainless Steel/Acrylic Window
All Window kits are easy to install and require a simple rectangular enclosure cut-out. They are ideal for indoor and outdoor Type 3R, 4 and 12 applications. Stainless Steel Window Kits are ideal for indoor and outdoor Type 3R, 4X and 12 applications where corrosion is a concern.
Also known as: 783510220600, APWK1711NFSS
Features & Benefits
- Window kits of the same size use the same interchangeable cut-out
- The gasket material on all windows is resistant to oils, cutting fluids and many other liquids
- All required hardware is furnished, along with assembly and cut- out instructions
- The clear window of the Steel and Stainless Steel Window Kit is made of .25-in. (6mm) impact-resistant polycarbonate material
- Non-Metallic Window kit are made of a single piece polycarbonate material
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Width: | 11 in |
| Height: | 17 in |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Height: | 17 in |
| Standards: | Build America Buy America Compliant |
| Width: | 11 in |
| Material: | Stainless Steel |