Legend Plate, 30 mm Push Button, Fast

Item #: 48516

Cat #: 800T-X505

UPC: 781180158766

to view pricing and more.
Documents & Guides
Legend Plate, 30 mm Push Button, Fast

Overview

Legend Plate, 30 mm Push Button, Fast

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X505 from Rockwell Automation® is an 800T accessory. It is a "fast" legend plate. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180158766, 800T-X505

Specifications

Family / Style: 800T
Type: 30mm Legend Plates
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: 30mm Legend Plates