Safety switch, double throw, non fusible, 600A, 600 VAC/VDC, 4 poles, 350 hp, NEMA 3R

Item #: 485174

Cat #: DTU466R

UPC: 785901430155

to view pricing and more.
Safety switch, double throw, non fusible, 600A, 600 VAC/VDC, 4 poles, 350 hp, NEMA 3R

Overview

Safety switch, double throw, non fusible, 600A, 600 VAC/VDC, 4 poles, 350 hp, NEMA 3R

Schneider Electric's Square D double throw safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for commercial, industrial, and manufacturing installations. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This double throw safety switch is a non fusible disconnect and has a rated current of 600A for 600VAC and 250VDC. This general duty switch has a 4 wire configuration with 4 poles. The enclosure is surface mounted and is a Type 3R. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and are UL listed.

Also known as: 785901430155, DTU466R

Specifications

Standards: California Proposition 65
Standards: California Proposition 65