Light/Fan Control, 300W, 1A, Black

Item #: 485221
Cat #: MA-LFQ3-BL
UPC: 027557234627
Sign In or Register to view pricing and more.
Light/Fan Control, 300W, 1A, BlackFan/Light Control, 300 Watt Dimmer, 1 Amp Fan, Black

Overview

Light/Fan Control, 300W, 1A, BlackFan/Light Control, 300 Watt Dimmer, 1 Amp Fan, Black
Maestro Fan/Light Control, Incandescent/Halogen, Includes wall-mount fan/light canopy, fan-mount canopy module and Maestro companion dimmer in black
Also known as: 027557234627, MA-LFQ3-BL

Specifications

Amps: 1
Family / Style: Maestro
Type: Combo, Decora
Mounting: Surface
Color: Black
Wattage: 300
Light Technology: Halogen, Incandescent
Amps: 1
Type: Combo, Decora
Color: Black
Light Technology: Halogen, Incandescent
Family / Style: Maestro
Mounting: Surface
Wattage: 300

Customer Reviews

No reviews for this product
(0)