NEMA 12 LAY" WIREWAY 2" NIPPLE

Item #: 485399

Cat #: 44-12LN2

UPC: 782051005240

to view pricing and more.
Documents & Guides
Eaton B-Line series wireway nipple section, Lay-in, Wireway nipple section, NEMA 12 rated, Steel, ANSI 61 gray painted, 4" X 4"

Overview

Eaton B-Line series wireway nipple section, Lay-in, Wireway nipple section, NEMA 12 rated, Steel, ANSI 61 gray painted, 4" X 4"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051005240, 44-12LN2

Specifications

Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Steel
Height: 4 in
IP/NEMA Rating: NEMA 12