Twist-a-Nut™ Pro, 1/4" x 6", Cabinet Tip

Item #: 48585

Cat #: 30-333

UPC: 783250303335

to view pricing and more.
Documents & Guides
Ideal; Screwdriver; Twist-a-nut Pro; Electrician's; Tip Size: 1/4 In; Shank Length: 6 In; Blade Material: Chrome Vanadium Steel Shank; Tip Type: Cabinet

Overview

Ideal; Screwdriver; Twist-a-nut Pro; Electrician's; Tip Size: 1/4 In; Shank Length: 6 In; Blade Material: Chrome Vanadium Steel Shank; Tip Type: Cabinet

Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.

Also known as: 783250303335, 30-333

Specifications

Type: Cabinet
Size: 1/4 in
Standards: California Proposition 65
Type: Cabinet
Standards: California Proposition 65
Size: 1/4 in