2-Way Cable Tie Mounting Base

Item #: 485861

Cat #: CTB87X62NTS-C

UPC: 054007956686

to view pricing and more.
Documents & Guides
Mounting Base, 2-Way. Cable Type: Miniature, Intermediate, Standard. Length: 0.87". Width: 0.62". Mount: Screw. Color: White. Package Quantity: 100.

Overview

Mounting Base, 2-Way. Cable Type: Miniature, Intermediate, Standard. Length: 0.87". Width: 0.62". Mount: Screw. Color: White. Package Quantity: 100.

3M™ Cable Tie Mounting Base is a perfect wire management mounting device that offers secure routing for wires. With its different mounting abilities, it is well-suited for various applications. This cable tie mounting base is made of nylon to withstand harsh environmental conditions. 3M™ Cable Tie Mounting Base offers a flexible mounting alternative to meet a variety of applications. This mounting base is ideal for use with miniature, intermediate and standard cable ties. It is designed to keep your wire or cable bundles organized in narrow spaces. RoHS 2011/65/EU Compliant.

Also known as: 054007956686, CTB87X62NTS-C

Specifications

Width: 0.620 in
Color: Natural
Mounting: Screw Mount
Material: Nylon
Length: 0.870 in
Width: 0.620 in
Mounting: Screw Mount
Length: 0.870 in
Color: Natural
Material: Nylon