Panels for Junction Box, 7x5

Item #: 485882

Cat #: A9P6G

UPC: 783510214951

Sign In or Register to view pricing and more.
Documents & Guides
Panels for Junction Box, Material: Steel, Dimensions: 7.38" x 4.63"

Overview

Panels for Junction Box, Material: Steel, Dimensions: 7.38" x 4.63"

Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510214951, A9P6G

Specifications

Material: Steel
Height: 9.060 in
Finish: Galvanized
Width: 4.630 in
Material: Steel
Finish: Galvanized
Height: 9.060 in
Width: 4.630 in