Enclosure, NEMA 4/12, 20" x 16" x 10"

Item #: 48592

Cat #: CSD201610LG

UPC: 783510376093

Sign In or Register to view pricing and more.
Enclosure, NEMA 4/12, 20 x 16 x 10 Inch, Steel/Light Gray, Wall Mount

Overview

Enclosure, NEMA 4/12, 20 x 16 x 10 Inch, Steel/Light Gray, Wall Mount

Wall-Mount, Type 4/12, Enclosure, Size/Dims: 20.00x16.00x10.00, Material/Finish: Steel/LtGray.

Also known as: 783510376093, CSD201610LG

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Height: 20 in
Mounting: Surface
Width: 16 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Width: 16 in
Depth: 10 in
Mounting: Surface
Material: Steel