Cord Clip, Adh., .19" (4.8mm) Bundle, BL

Item #: 485941

Cat #: ACC19-A-M20

UPC: 074983584871

to view pricing and more.
Documents & Guides
Adhesive backed cord clip, .19" (4.8mm) bundle, black, bulk package.

Overview

Adhesive backed cord clip, .19" (4.8mm) bundle, black, bulk package.
Also known as: 074983584871, ACC19-A-M20

Specifications

Color: Black
Diameter: 0.190 in
Mounting: Adhesive
Material: Nylon
Color: Black
Mounting: Adhesive
Diameter: 0.190 in
Material: Nylon