Safety Contactor, 60A, Line Side, 24VDC (Integrated Diode), 3NO, 1NO/3NC, Bifurcated

Item #: 485987

Cat #: 100S-C60DJ13BC

UPC: 885630311845

to view pricing and more.
Documents & Guides
Safety Contactor,60 Amp, 24 Volt DC with Integrated Diode,3 Normally Open Power Poles,1 Normally Open & 3 Normally Closed,Line Side Coil Termination, Bifurcated Contact

Overview

Safety Contactor,60 Amp, 24 Volt DC with Integrated Diode,3 Normally Open Power Poles,1 Normally Open & 3 Normally Closed,Line Side Coil Termination, Bifurcated Contact

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C60DJ13BC from Rockwell Automation® is a 60 A, 24 V DC with integrated diode IEC safety contactor with three normally open power poles. It has one normally open and three normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630311845, 100S-C60DJ13BC

Specifications

Volts AC Control: 120
Type: Safety, Contactor
Poles: 7
Amps: 60
Volts AC Control: 120
Poles: 7
Type: Safety, Contactor
Amps: 60