Recp & Mtg Box 60a 2w3p

Item #: 485991

Cat #: ADRE6023-100

UPC: 781381158596

to view pricing and more.
APP ADRE6023-100 RECP & MTG B

Overview

APP ADRE6023-100 RECP & MTG B

Powertite Grounding Style 2 Receptacle With AEE Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, , Motor Horsepower: 20 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 6.38 IN Width X 9-3/4 IN Height X 4.73 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ACP6023BC Metallic Clamping Ring Plug

Also known as: 781381158596, ADRE6023-100

Specifications

Phase: 1
Phase: 1